FESTO 536051 PNEUMATIC VALVE VL-5/3E-3/8-B-EX
VL Tiger 2000 directional control valve
See technical informationSee documentsReferences
Festo:VL-5/3E-3/8-B-EX
Rubix:108A6600
Manufacturer :536051
EAN:4052568170806

Documents
Product details : FESTO 536051 PNEUMATIC VALVE VL-5/3E-3/8-B-EX
Pneumatic valve VL-5/3E-3/8-B-EX 5/3-way function, centre Position exhausted Valve function=5/3 exhausted, Type of actuation=pneumatic, Standard nominal flow rate=2200 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 685 g |
|---|---|
| Type | tiger 2000 |
| Type of coupling | g3/8 |
Show UNSPSC/ECL@SS
£ 296.15 excl. VAT
/ Each
£ 355.38 incl. VAT
- Delivery usually within ( 26 ) days