SMC EAV4000-F04-4YZ-Q SOFT START-UP VALVE


AV4000 series progressive pressurization valve

References
smc:EAV4000-F04-4YZ-Q
rubix:2602115
brand logo
brand logo
Technical specifications
TypeSoft Start-Up Valve
See all Specifications

Product details : SMC EAV4000-F04-4YZ-Q SOFT START-UP VALVE


Series AV is a soft start up valve for low-speed air supply to gradually raise initial pressure in an air system and for quick exhaust by cutting off air supply.
•Operating pressure range: 0.2 - 1MPa
•Coil rated voltage: 12, 24VDC;
•100, 110 to 120, 200, 220VAC
•Allowable voltage fluctuation: -15% to +10%
•of rated voltage
•Ambient & fluid temperature: 0 to 60°C
•Electrical entry: grommet, type D DIN connector,
•type Y DIN connector

Size: 4000
Port Size: 04 (1/2)
Option: None
Voltage: 4 (220VAC)
Lead Wire: Y (Type Y DIN Terminal)
Surge Suppressor: Z (Light + Surge Suppressor)
Manual Override: Non-locking Push Style (Flush)
Q: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight700 g
TypeSoft Start-Up Valve
Show UNSPSC/ECL@SS
£ 165.73 excl. VAT
/ Each
£ 198.88 incl. VAT
  • Delivery usually within ( 4 ) days