FESTO 184508 SOLENOID VALVE MEBH-5/2-D-3-ZSR-FR-C
Solenoid valve MEBH-5/2
See technical informationSee documentsReferences
Festo:MEBH-5/2-D-3-ZSR-FR-C
Rubix:133A1289
Manufacturer :184508
EAN:4052568014445

Documents
Product details : FESTO 184508 SOLENOID VALVE MEBH-5/2-D-3-ZSR-FR-C
Solenoid valve MEBH-5/2-D-3-ZSR-FR-C With central plug connector Valve function=5/2 monostable, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4500 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x80x105 mm |
|---|---|
| Logistic Weight | 1010 g |
| Type | 5/2 monostable |
| Number of Ports | 5 |
| Volume flow rate | 4500 l/min |
Show UNSPSC/ECL@SS
£ 268.65 excl. VAT
/ Each
£ 322.38 incl. VAT
- Delivery usually within ( 6 ) days