References
Festo:VZWP-L-M22C-N12-130-3AP4-40
Rubix:392A1355
Manufacturer :1489992
EAN:4052568234157

Documents
Product details : FESTO 1489992 SOLENOID VALVE
Solenoid valve VZWP-L-M22C-N12-130-3AP4-40 Design structure=Pilot-actuated piston poppet valve, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Coil preferably on top, Mounting type=Line installation
Solenoid valve VZWP-L-M22C-N12-130-3AP4-40 Construction=pilot-operated piston-seat valve, Actuation=electrical, Sealing principle=soft-sealing, Installation position=coil preferably on top, Mounting type=in-line installation
Technical specifications
Attributes
| Logistic Weight | 660,1 g |
|---|---|
| Type | solenoid valve vzwp |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 202.41 excl. VAT
/ Each
£ 242.89 incl. VAT
- Delivery usually within ( 2 ) days