SMC VM230-02-06 ROLLER PLUNGER MECHANIC VALVE
VM100-800 series mechanically-operated 3/2-way valve
See technical informationReferences
SMC:VM230-02-06
Rubix:107A7081
EAN:3618034838321

Product details : SMC VM230-02-06 ROLLER PLUNGER MECHANIC VALVE
The VM series is a range of mechanical poppet valves. Their compact size requires little installation space. The VM series offers a wide variety of actuator styles and flow capacities up to 1.0 Cv.
VM200, 200 Series, 2/3 Port Mechanical Valve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x108x31 mm |
|---|---|
| Logistic Weight | 230 g |
| Type | 3/2 distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 54.29 excl. VAT
/ Each
£ 65.15 incl. VAT
- Delivery usually within ( 8 ) days