SMC VR1220F-08 SHUTTLE VALVE WITH ONE-TOUCH F
VR12*0F, Shuttle Valve with One-touch Fitting
See technical informationSee documentsReferences
SMC:VR1220F-08
Rubix:107A8605
Manufacturer :VR1220F-08
EAN:3618036543391

Documents
Product details : SMC VR1220F-08 SHUTTLE VALVE WITH ONE-TOUCH F
Series VR1210/1200 shuttle valve is a 3 ported valve with one output and 2 pneumatic signal and input ports. Output is always supplied by high pressure inlet. The VR12**F series are interrupters for control of air pressure signal system lines. Piping is possible in any position and the one-touch fittings make piping connections simple. Time delay valve series VR2110 with its combination of adjustable orifice and fixed flow allows transmission of a pneumatic signal after a fixed time period.
•Shuttle valve with one-touch fitting
•Maximum operating pressure: 1MPa (145 psi)
•Minimum operating pressure: 0.05MPa (7 psi)
•Proof pressure: 1.5MPa (218 psi)
•Ambient and fluid temp: -5° to 60°C (23° to 140°F) (with no freezing)
Body Size: 2 (1/4 Basis)
Applicable Tube OD: 08 (Ø8 Millimeter Size)
•Maximum operating pressure: 1MPa (145 psi)
•Minimum operating pressure: 0.05MPa (7 psi)
•Proof pressure: 1.5MPa (218 psi)
•Ambient and fluid temp: -5° to 60°C (23° to 140°F) (with no freezing)
Body Size: 2 (1/4 Basis)
Applicable Tube OD: 08 (Ø8 Millimeter Size)
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Type | vr2110 series |
| Number of Ports | 3 |
| Volume flow rate | 680 l/min |
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
- Delivery usually within ( 4 ) days