References
SMC:VM250-F02-35BA
Rubix:233A3913
Manufacturer :VM250-F02-35BA
EAN:3618036576252

Product details : SMC VM250-F02-35BA 3 PORT MECHANICAL VALVE
We have upgraded our long life 2/3 port mechanical valve, VM 100/200 Series that has been redesigned with simplicity in mind. Brighter in appearance, the VM100/200 can withstand harsh operating conditions, demonstrating an ongoing commitment to refine our products. The series' lightweight and compact design, delivers both cost and space savings. It has four mounting variations, two piping options and several types of actuators that can be easily interchanged and/or replaced. Visual control has been simplified thanks to colourful push button and twist selector options; plus a small, visual indicator on the VM100 bottom ported model also makes maintenance checks easier to perform. Suitable for a wide range of applications, including vacuum, the VM 100/200 is ideal for pneumatic control panels and confirming the position of a workpiece using a pneumatic signal.
•Fluid: Air/Inert gas.
•Large flow capacity.
•Possible to choose mounting method with side ported.
•Variety of actuator types.
Number of Ports: 5 Port
Body Option: Side Mounting
Port Size: F02 (G 1/4)
Actuator type: 35 (Twist Selector, 3 Position)
Suffix: B (Black)
Bracket: None
•Large flow capacity.
•Possible to choose mounting method with side ported.
•Variety of actuator types.
Number of Ports: 5 Port
Body Option: Side Mounting
Port Size: F02 (G 1/4)
Actuator type: 35 (Twist Selector, 3 Position)
Suffix: B (Black)
Bracket: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x64x40 mm |
|---|---|
| Logistic Weight | 390 g |
| Type | 3/2-way valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 93.29 excl. VAT
/ Each
£ 111.95 incl. VAT
- Delivery usually within ( 4 ) days