SMC VM1000-4NU-02 ROLLER LEVER MECHANICAL VALVE
VM1000 Micro Mechanical Valve
See technical informationSee documentsReferences
SMC:VM1000-4NU-02
Rubix:112A4762
EAN:3618036580709

Documents
Product details : SMC VM1000-4NU-02 ROLLER LEVER MECHANICAL VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: 0 to 0.8 MPa
•Effective area (Cv): 1mm 2 (0.055)
•Style of valve: N.C. poppet
•Number of ports: 2 or 3
•Piping: side or bottom
Number of Ports: 0 (3 Port)
Piping: 0 (Side Ported)
Overall Movement: 0 (4.8mm)
Applicable Tubing: 4NU [Soft Nylon Ø4/2.5(TS0425)
Nylon Ø4/3(T0403):
Polyurethane Ø4/2.5(TU0425)]:
Actuator Type: 02 (One-way Operation Roller Lever)
Suffix: None
•Operating pressure: 0 to 0.8 MPa
•Effective area (Cv): 1mm 2 (0.055)
•Style of valve: N.C. poppet
•Number of ports: 2 or 3
•Piping: side or bottom
Number of Ports: 0 (3 Port)
Piping: 0 (Side Ported)
Overall Movement: 0 (4.8mm)
Applicable Tubing: 4NU [Soft Nylon Ø4/2.5(TS0425)
Nylon Ø4/3(T0403):
Polyurethane Ø4/2.5(TU0425)]:
Actuator Type: 02 (One-way Operation Roller Lever)
Suffix: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x41x11 mm |
|---|---|
| Logistic Weight | 27 g |
| Type | 3/2 distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 21.35 excl. VAT
/ Each
£ 25.62 incl. VAT
- Delivery usually within ( 8 ) days