SMC VM430-01-32B PUSH BUTTON EXTENDED MEC VALVE
VM400 Mechanical Valve
See technical informationSee documentsReferences
SMC:VM430-01-32B
Rubix:107A5354

Documents
Product details : SMC VM430-01-32B PUSH BUTTON EXTENDED MEC VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
Strengths
•Fluid:air
Applications
Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x99x40 mm |
|---|---|
| Logistic Weight | 160 g |
| Type | mechanical valve |
| Type of coupling | rc |
Show UNSPSC/ECL@SS
£ 66.83 excl. VAT
/ Each
£ 80.20 incl. VAT
- Delivery usually within ( 6 ) days