Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 14953 PNEUMATIC VALVE J-5-3/8-B
FESTO 14953 PNEUMATIC VALVE J-5-3/8-B
J Valve Tiger 2000
References
festo:
J-5-3/8-B
rubix:
108A1174
manufacturer :
14953
ean:
4052568112660
Technical specifications
Type
valve tiger 2000
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 14953 PNEUMATIC VALVE J-5-3/8-B
Pneumatic valve J-5-3/8-B 5/2-way valve, bistable, pneumatically operated Valve function=5/2 bistable, Type of actuation=pneumatic, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
135
x
81
x
45
mm
Logistic Weight
550
g
Type
valve tiger 2000
Volume flow rate
2000
l/min
Type of coupling
g3/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
259.17
excl. VAT
/
Each
£
311.00
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
NORGREN 102GA4848 1/2X1/2 BANJO ASSY
AVENTICS CYLINDER 0821000002
FESTO 1482679 HAND SLIDE VALVE VBOH-32-G38
SMC EVM430-F01-02S MECHANICAL VALVE
AVENTICS R412006285
AVENTICS 0821000010
FESTO 1002561 ANGLE SEAT VALVE
SMC VHS20-F02B-R PRESSURE RELIEF 3 PORT VALVE
FESTO 536017 PNEUMATIC VALVE JD-5/2-D-2-C-EX
SMC LVC20-S07-1 AIR OPERATED CHEMICAL VALVE
SMC XLF-40G-M9// HIGH VACUUM ANGLE VALVE
FESTO 536023 PNEUMATIC VALVE VL-5/3E-D-2-C-EX
SMC AV5000-F10-5DZ-Q SOFT START-UP VALVE
FESTO 197130 SHUT-OFF VALVE HE-N1/2-LO
NORGREN P72F-3GC-PZN SOFT START/DUMP VALVE