References
SMC:VM430-01-33
Rubix:112A2549
Manufacturer :VM430-01-33
EAN:3618036576061

Product details : SMC VM430-01-33 PUSH BUTTON FLUSH MECH VALVE
The VM series is a mechanical, poppet valve. Their compact size requires little mounting space. The VM series offers a wide variety of actuator styles and flow capacity up to 18mm².
•Fluid: air
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)
Thread: Rc(PT)
Actuator Type: 33 [Push Button (Flat Head)]
Suffix: None
•Operating pressure: -100kPa to 1.0MPa
•Effective area (Cv): 7mm 2 (0.38)
•Ambient and fluid temperature: -5° to 60°C (no freezing)
•Port size (nominal size): Rc(PT) 1/8 (6A)
Thread: Rc(PT)
Actuator Type: 33 [Push Button (Flat Head)]
Suffix: None
Strengths
•Fluid:air
Applications
Proper countermeasures can be taken for applications in which the noise of the exhaust could cause problems to the surroundings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x92x40 mm |
|---|---|
| Logistic Weight | 150 g |
| Type | vm |
Show UNSPSC/ECL@SS
£ 65.86 excl. VAT
/ Each
£ 79.03 incl. VAT
- In stock: Next day delivery