References
Festo:VL-5-PK-3
Rubix:110A7995
Manufacturer :4504
EAN:4052568110505

Documents
Product details : FESTO 4504 PNEUMATIC VALVE VL-5-PK-3
Pneumatic valve VL-5-PK-3 Valve function=5/2 monostable, Standard nominal flow rate=105 l/min, Operating pressure=1,5 - 8 bar, Design structure=Poppet seat, Nominal size=2,5 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x50x40 mm |
|---|---|
| Logistic Weight | 146 g |
| Type | vl m5 compact system |
| Type of coupling | pk-3 |
Show UNSPSC/ECL@SS
£ 205.85 excl. VAT
/ Each
£ 247.02 incl. VAT
- Delivery usually within ( 6 ) days