References
SMC:VQZ212BR-5M1-C6-Q
Rubix:2609755
EAN:3618036546590

Product details : SMC VQZ212BR-5M1-C6-Q 3 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air, inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure style: 1.0MPa)
•mm²: VQZ200 7,2 - 10,9; VQZ300 13,6 - 16,3
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time:
•VQZ200 metal seal 14ms or less; rubber seal 15ms or less
•VQZ300 metal seal 17ms or less; rubber seal 25ms or less
Series: 2 (VQZ200)
Type of Actuation: 1 (Metal Seal N.C.)
Configuration: BR (B + R)
Coil Voltage: 5 (24VDC)
Lead Wire: M (M Plug Connector w/Lead Wire 0.3 M)
Manual Override: Non-locking Push Style
IP65 Compliant: None
Port Size: C6 (ø6 One-touch Fitting)
Thread Type: Rc (Or none in the case no inch size)
Option: None
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure style: 1.0MPa)
•mm²: VQZ200 7,2 - 10,9; VQZ300 13,6 - 16,3
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time:
•VQZ200 metal seal 14ms or less; rubber seal 15ms or less
•VQZ300 metal seal 17ms or less; rubber seal 25ms or less
Series: 2 (VQZ200)
Type of Actuation: 1 (Metal Seal N.C.)
Configuration: BR (B + R)
Coil Voltage: 5 (24VDC)
Lead Wire: M (M Plug Connector w/Lead Wire 0.3 M)
Manual Override: Non-locking Push Style
IP65 Compliant: None
Port Size: C6 (ø6 One-touch Fitting)
Thread Type: Rc (Or none in the case no inch size)
Option: None
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | 3/2-way valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 72.68 excl. VAT
/ Each
£ 87.22 incl. VAT
- Delivery usually within ( 8 ) days