FESTO 573717 SOLENOID VALVE VMPA14-M1H-J-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA14-M1H-J-PI
Rubix:109A5194
Manufacturer :573717
EAN:4052568220914

Documents
Product details : FESTO 573717 SOLENOID VALVE VMPA14-M1H-J-PI
Solenoid valve VMPA14-M1H-J-PI Valve function=5/2 bistable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=670 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 89,64 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 670 l/min |
Show UNSPSC/ECL@SS
£ 113.37 excl. VAT
/ Each
£ 136.04 incl. VAT
- Delivery usually within ( 2 ) days