SMC VFA3230-01 AIR OPERATED VALVE

VFA#000 series 5/2 and 5/3 distributor with pneumatic control

See technical information

References

SMC:VFA3230-01
Rubix:108A6282
EAN:3618036595086
brand logo

Technical specifications

Type5/2 and 5/3 solenoids
Number of Ports5
See all Specifications

Product details : SMC VFA3230-01 AIR OPERATED VALVE


Series VFA, a five port air operated valve, offers large flow capacity in a compact size.
•Port size: 1/8, 1/4, 3/8
•Operating pressure range (MPa): 0.15 to 1.0.

Configuration: 2 (2 Position Double)
Body Type: 3 (Body Ported)
Port Size: 01 (1/8)
Thread Type: Rc
Bracket: None
Port Location: Upward

Technical specifications


Attributes
Logistic Weight170 g
Type5/2 and 5/3 solenoids
Number of Ports5
£ 50.54 excl. VAT
/ Each
£ 60.65 incl. VAT
  • Delivery usually within ( 4 ) days