FESTO 8022037 SOLENOID VALVE VMPA2-M1BH-G-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1BH-G-PI
Rubix:110A6714
Manufacturer :8022037
EAN:4052568257330

Documents
Product details : FESTO 8022037 SOLENOID VALVE VMPA2-M1BH-G-PI
Solenoid valve VMPA2-M1BH-G-PI Valve function=5/3 closed, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=770 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 750 l/min |
Show UNSPSC/ECL@SS
£ 130.11 excl. VAT
/ Each
£ 156.13 incl. VAT
- Delivery usually within ( 2 ) days