FESTO 8022034 SOLENOID VALVE VMPA2-M1BH-M-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1BH-M-PI
Rubix:111A5879
Manufacturer :8022034
EAN:4052568257309

Documents
Product details : FESTO 8022034 SOLENOID VALVE VMPA2-M1BH-M-PI
Solenoid valve VMPA2-M1BH-M-PI Valve function=5/2 monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=900 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 107,9 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 870 l/min |
Show UNSPSC/ECL@SS
£ 87.05 excl. VAT
/ Each
£ 104.46 incl. VAT
- Delivery usually within ( 2 ) days