AVENTICS R402003722

Series 581, size 1

See technical information

References

Aventics:R402003722
Rubix:273A2788
brand logo

Technical specifications

Type2x 3/2-way valve series 581
Number of Ports3
See all Specifications

Product details : AVENTICS R402003722


2x 3/2-way valve, Series 581, Size 1
Directional valve

Technical specifications


Attributes
Type2x 3/2-way valve series 581
Number of Ports3
Volume flow rate950 l/min
£ 494.63 excl. VAT
/ Each
£ 593.56 incl. VAT
  • Usually arrives within 14 working days