FESTO 568657 SOLENOID VALVE VMPA2-M1H-DS-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-DS-PI
Rubix:109A3392
Manufacturer :568657
EAN:4052568216269

Documents
Product details : FESTO 568657 SOLENOID VALVE VMPA2-M1H-DS-PI
Solenoid valve VMPA2-M1H-DS-PI Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=820 l/min, Operating pressure=-0,9 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 116,5 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 820 l/min |
Show UNSPSC/ECL@SS
£ 119.33 excl. VAT
/ Each
£ 143.20 incl. VAT
- Delivery usually within ( 2 ) days