FESTO 537975 SOLENOID VALVE VMPA2-M1H-G-S-G1/8-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-G-S-G1/8-PI
Rubix:110A9493
Manufacturer :537975
EAN:4052568174996

Documents
Product details : FESTO 537975 SOLENOID VALVE VMPA2-M1H-G-S-G1/8-PI
Solenoid valve VMPA2-M1H-G-S-G1/8-PI For valve terminal MPA-S. Valve function=5/3 closed, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=630 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 351 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 610 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 214.17 excl. VAT
/ Each
£ 257.00 incl. VAT
- Delivery usually within ( 16 ) days