FESTO 543703 SOLENOID VALVE VMPA2-M1H-I-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-I-PI
Rubix:132A6192
Manufacturer :543703
EAN:4052568182489

Documents
Product details : FESTO 543703 SOLENOID VALVE VMPA2-M1H-I-PI
Solenoid valve VMPA2-M1H-I-PI For valve terminal MPA-S. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=680 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 115,41 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 2 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 118.74 excl. VAT
/ Each
£ 142.49 incl. VAT
- Delivery usually within ( 2 ) days