Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 537977 SOLENOID VALVE VMPA2-M1H-K-S-G1/8-PI
FESTO 537977 SOLENOID VALVE VMPA2-M1H-K-S-G1/8-PI
VMPA directional control valve
References
festo:
VMPA2-M1H-K-S-G1/8-PI
rubix:
110A9495
manufacturer :
537977
ean:
4052568175016
Technical specifications
Type
Valve VMPA
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 537977 SOLENOID VALVE VMPA2-M1H-K-S-G1/8-PI
Solenoid valve VMPA2-M1H-K-S-G1/8-PI For valve terminal MPA-S. Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=500 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
Logistic Weight
361,46
g
Type
Valve VMPA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
204.73
excl. VAT
/
Each
£
245.68
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC VM220-F02-34GA 2 PORT MECHANICAL VALVE
FESTO 543839 MANIFOLD BLOCK CPE18-PRS-3/8-2
NORGREN V45A517D-C313A 5/2 SOL/SPRING VALVE
SMC VT307W-5DZ1-02F-Q 3 PORT SOLENOID VALVE
SMC VX222BAAXB DIRECT OPERATED 2 PORT SOLENOID VALVE
SMC SY9220-5DZ-03F-Q 5 PORT SOLENOID VALVE
SMC VQZ232-5LOB1-C6F-Q 3 PORT SOLENOID VALVE
AVENTICS 5812592190
SMC EVNB614BS-F40A-5D-Q 2 PORT PROCESS VALVE
PARKER PVL-B101618W2 ELECTRO PNEUMATIC VALVE G1/8
SMC SV3100-5W1U 5 PORT SOLENOID VALVE (IP67)
SMC PVQ33-5G-16-01F PROPORTIONAL VALVE
FESTO 574264 PNEUMATIC VALVE VUWG-L18-T32U-A-G14
FESTO 546157 SOLENOID VALVE VZWM-L-M22C-N34-F4
SMC VX230HG DIRECT OPERATED 2 PORT SOLENOID VALVE