References
Festo:CPE18-PRS-3/8-2
Rubix:133A3152
Manufacturer :543839
EAN:4052568091682

Documents
Product details : FESTO 543839 MANIFOLD BLOCK CPE18-PRS-3/8-2
Minimum width, low electrical power consumption and maximum flow control values
Strengths
- Universal individual valve
- High flow rate relative to its size
Technical specifications
Attributes
| Logistic Weight | 413,15 g |
|---|---|
| Type | terminal block for cpe |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 38.21 excl. VAT
/ Each
£ 45.85 incl. VAT
- Delivery usually within ( 8 ) days