SMC EVSA7-6-FG-D-1M ISO5599-1 AIR OPERATED VALVE
VSA7-6 series 5/2 and 5/3 ISO size 1 distributor with pneumatic control
See technical informationSee documentsReferences
SMC:EVSA7-6-FG-D-1M
Rubix:2605279
Manufacturer :EVSA7-6-FG-D-1M

Documents
Product details : SMC EVSA7-6-FG-D-1M ISO5599-1 AIR OPERATED VALVE
Pneumatic distributor
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Volume flow rate | 1200 l/min |
Show UNSPSC/ECL@SS
£ 105.16 excl. VAT
/ Each
£ 126.19 incl. VAT
- Delivery usually within ( 24 ) days