FESTO 540051 SOLENOID VALVE VMPA2-M1H-W-PI
VMPA directional control valve
See technical informationSee documentsReferences
Festo:VMPA2-M1H-W-PI
Rubix:108A8143
Manufacturer :540051
EAN:4052568178369

Documents
Product details : FESTO 540051 SOLENOID VALVE VMPA2-M1H-W-PI
Solenoid valve VMPA2-M1H-W-PI For valve terminal MPA-S. Valve function=3/2 open, monostable, Type of actuation=electrical, Valve size=20 mm, Standard nominal flow rate=500 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 116,34 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 470 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 97.00 excl. VAT
/ Each
£ 116.40 incl. VAT
- Delivery usually within ( 2 ) days