References
Festo:VMPA14-M1H-D-PI
Rubix:391A8136
Manufacturer :573727
EAN:4052568220990

Documents
Product details : FESTO 573727 SOLENOID VALVE
Solenoid valve VMPA14-M1H-D-PI Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=650 l/min, Operating pressure=3 - 10 bar
Solenoid valve VMPA14-M1H-D-PI Valve function=2x2/2 closed, monostable, Actuation=electrical, Valve size=14 mm, Nominal flow=650 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 93,65 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 4 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 550 l/min |
| Pressure range | 3/10 bar |
Show UNSPSC/ECL@SS
£ 113.37 excl. VAT
/ Each
£ 136.04 incl. VAT
- Delivery usually within ( 2 ) days