References
SMC:VG342R-5DZ-04F-Q
Rubix:392A5519

Documents
Product details : SMC VG342R-5DZ-04F-Q 3 PORT SOLENOID VALVE
Series VG342 is a 3 port pilot poppet solenoid valve and can be used as a selector or divider valve (external pilot). Actuation is changeable between N. C. , N. O. , or external pilot types. VG342 is possible to use in vacuum or under low pressures.
Strengths
•3 port pilot operated poppet valve
Material restriction type
Possible to use in vacuum or under low pressure
Material restriction type
Possible to use in vacuum or under low pressure
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 7191 l/min |
Show UNSPSC/ECL@SS
£ 296.45 excl. VAT
/ Each
£ 355.74 incl. VAT
- Usually arrives within 14 working days