FESTO 573726 SOLENOID VALVE

VMPA directional valve

See technical informationSee documents

References

Festo:VMPA14-M1H-H-PI
Rubix:391A8161
Manufacturer :573726
EAN:4052568220983
VMPA14-M1H-H-PI Solenoid valve

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Documents

Product details : FESTO 573726 SOLENOID VALVE


Solenoid valve VMPA14-M1H-H-PI Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=650 l/min, Operating pressure=3 - 10 bar
Solenoid valve VMPA14-M1H-H-PI Valve function=2x3/2 open/closed monostable, Actuation type=electrical, Valve size=14 mm, Nominal flow=650 l/min, Operating pressure=3 - 10 bar

Technical specifications


Attributes
Logistic Weight93,28 g
Typesolenoid valve
Number of Ports5
Voltage24 V
Max. service pressure10 bar
Volume flow rate550 l/min
Pressure range3/10 bar
£ 113.37 excl. VAT
/ Each
£ 136.04 incl. VAT
  • Delivery usually within ( 2 ) days