FESTO 533361 ELECTRONICS MODULE VMPA1-FB-EMG-8


VMPA electronic module

References
festo:VMPA1-FB-EMG-8
rubix:117A7555
manufacturer :533361
ean:4052568166533
brand logo
brand logo
Technical specifications
TypeElectronic module

Product details : FESTO 533361 ELECTRONICS MODULE VMPA1-FB-EMG-8


electronics Module VMPA1-FB-EMG-8 For valve terminal MPA-S with fieldbus Connection, for 8 solenoid coils, electrically isolated. Diagnosis=- Undervoltage of valves, Max. number of valve Positions=4, Max. number of solenoid coils=8, Intrinsic current consumption at load voltage=23 mA, Intrinsic current consumption at operating voltage=8 mA

Technical specifications


Attributes
TypeElectronic module
Show UNSPSC/ECL@SS
Ā£ 128.23 excl. VAT
/ Each
Ā£ 153.88 incl. VAT
  • Delivery usually within ( 2 ) days