end plate VMPA-EPR-G Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1, Product weight=55 g, Pilot exhaust port 82/84=M5