References
Festo:CPE14-PRSG-2
Rubix:110A7220
Manufacturer :164965
EAN:4052568073572

Documents
Product details : FESTO 164965 MANIFOLD BLOCK CPE14-PRSG-2
Manifold block CPE14-PRSG-2 For Compact Performance valves with closed PRS ducts. Max. number of valve Positions=2, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=950 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 116x73x86 mm |
|---|---|
| Logistic Weight | 230,42 g |
| Type | terminal block for cpe |
Show UNSPSC/ECL@SS
£ 49.57 excl. VAT
/ Each
£ 59.48 incl. VAT
- Delivery usually within ( 8 ) days