References
Festo:VMPA14-M1H-B-S-G1/8-PI
Rubix:391A8134
Manufacturer :8023561
EAN:4052568278748

Technical specifications
| Type | 5/3-way, pressurised solenoid valve (piston gate valve) |
|---|---|
| Type of coupling | 4-pin m8x1 plugs (to en 60947-5-2) |
| Body material | aluminium |
Documents
Product details : FESTO 8023561 SOLENOID VALVE
solenoid valve VMPA14-M1H-B-S-G1/8-PI Valve function=5/3 pressurised, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=560 l/min, Operating pressure=-0,9 - 10 bar
Solenoid valve
Technical specifications
Attributes
| Type | 5/3-way, pressurised solenoid valve (piston gate valve) |
|---|---|
| Type of coupling | 4-pin m8x1 plugs (to en 60947-5-2) |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/8 (pneumatic connections, ports 1 to 5) |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 198.40 excl. VAT
/ Each
£ 238.08 incl. VAT
- Delivery usually within ( 11 ) days