References
Festo:VMPA14-M1H-J-S-G1/8-PI
Rubix:391A8172
Manufacturer :8023559
EAN:4052568278724

Technical specifications
| Type | 5/2 bistable electric solenoid valve (piston gate valve) |
|---|---|
| Type of coupling | 4-pin m8x1 plug connector (to en 60947-5-2) |
| Body material | aluminium |
Documents
Product details : FESTO 8023559 SOLENOID VALVE
solenoid valve VMPA14-M1H-J-S-G1/8-PI Valve function=5/2 bistable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=590 l/min, Operating pressure=-0,9 - 10 bar
solenoid valve
Technical specifications
Attributes
| Type | 5/2 bistable electric solenoid valve (piston gate valve) |
|---|---|
| Type of coupling | 4-pin m8x1 plug connector (to en 60947-5-2) |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | g1/8 (pneumatic working port) |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | -0.9 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
- Delivery usually within ( 16 ) days