References
Festo:VMPA1-M1H-MU-PI
Rubix:110A1515
Manufacturer :553113
EAN:4052568095727

Documents
Product details : FESTO 553113 SOLENOID VALVE VMPA1-M1H-MU-PI
Solenoid valve VMPA1-M1H-MU-PI Valve function=5/2 monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=190 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 5 |
| Volume flow rate | 190 l/min |
Show UNSPSC/ECL@SS
£ 68.13 excl. VAT
/ Each
£ 81.76 incl. VAT
- Delivery usually within ( 2 ) days