References
Festo:VMPA1-M1H-D-PI
Rubix:108A6276
Manufacturer :533350
EAN:4052568166519

Documents
Product details : FESTO 533350 SOLENOID VALVE VMPA1-M1H-D-PI
Solenoid valve VMPA1-M1H-D-PI For valve terminal MPA-S. Valve function=2x2/2 closed, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=230 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 64 g |
|---|---|
| Type | valve for mpa |
| Number of Ports | 2 |
| Volume flow rate | 230 l/min |
Show UNSPSC/ECL@SS
£ 107.95 excl. VAT
/ Each
£ 129.54 incl. VAT
- Delivery usually within ( 2 ) days