SMC VZ5140-5DZ-Q 5 PORT SOLENOID VALVE
5-port Valve electrolytically galvanised
See technical informationReferences
SMC:VZ5140-5DZ-Q
Rubix:113A3444
Manufacturer :VZ5140-5DZ-Q
EAN:3618035015455

Product details : SMC VZ5140-5DZ-Q 5 PORT SOLENOID VALVE
5/2 and 5/3 series vz#000 solenoid valve
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Type | galvanised |
| Number of Ports | 5 |
| Volume flow rate | 648 l/min |
Show UNSPSC/ECL@SS
£ 111.16 excl. VAT
/ Each
£ 133.39 incl. VAT
- Delivery usually within ( 34 ) days