References
Festo:VMPAL-EPL-SD25-IP40
Rubix:218A4296
Manufacturer :560940
EAN:4052568055851
Documents
Product details : FESTO 560940 END PLATE VMPAL-EPL-SD25-IP40
end plate VMPAL-EPL-SD25-IP40 Operating pressure=-0,9 - 10 bar, Pilot pressure=3 - 8 bar, Corrosion resistance classification CRC=3, Ambient temperature=-5 - 50 °C, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Type | end plate |
|---|
Show UNSPSC/ECL@SS
£ 24.82 excl. VAT
/ Each
£ 29.78 incl. VAT
- Delivery usually within ( 2 ) days