FESTO 577257 SOLENOID VALVE VSNC-FC-M52-MD-G14-F8
Solenoid valve VSNC
See technical informationSee documentsReferences
Festo:VSNC-FC-M52-MD-G14-F8
Rubix:110A0893
Manufacturer :577257
EAN:4052568104757

Documents
Product details : FESTO 577257 SOLENOID VALVE VSNC-FC-M52-MD-G14-F8
Solenoid valve VSNC-FC-M52-MD-G14-F8 Valve function=5/2 or 3/2, convertible, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=1250 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x80x40 mm |
|---|---|
| Logistic Weight | 394,8 g |
| Type | air solenoid valve |
Show UNSPSC/ECL@SS
£ 63.57 excl. VAT
/ Each
£ 76.28 incl. VAT
- Delivery usually within ( 2 ) days