References
Festo:VMPAL-EPL-SD9-IP40
Rubix:391A8451
Manufacturer :570777
EAN:4052568058579
Documents
Product details : FESTO 570777 END PLATE
end plate VMPAL-EPL-SD9-IP40 Operating pressure=-0,9 - 10 bar, Pilot pressure=3 - 8 bar, Corrosion resistance classification CRC=3, Ambient temperature=-5 - 50 °C, Materials note=Conforms to RoHS
End plate VMPAL-EPL-SD9-IP40 Operating pressure=-0.9 - 10 bar, Control pressure=3 - 8 bar, Corrosion resistance class KBK=3, Ambient temperature=-5 - 50 °C, Material note=RoHS compliant
Technical specifications
Attributes
| Type | end plate |
|---|
Show UNSPSC/ECL@SS
£ 20.81 excl. VAT
/ Each
£ 24.97 incl. VAT
- Delivery usually within ( 16 ) days
