FESTO 534434 SUB-BASE CDSV5.0-AS-1/8


CDSV Subplate

References
festo:CDSV5.0-AS-1/8
rubix:110A9661
manufacturer :534434
ean:4052568168049
brand logo
brand logo
Technical specifications
TypeConnecting plate

Product details : FESTO 534434 SUB-BASE CDSV5.0-AS-1/8


sub-base CDSV5.0-AS-1/8 For CDSV individual valves, suitable for the food processing industry Max. number of valve Positions=1, Nominal operating voltage DC=24 V, Corrosion resistance classification CRC=3, Medium temperature=-5 - 50 °C, Sound pressure level=75 dB(A)

Technical specifications


Attributes
TypeConnecting plate
Show UNSPSC/ECL@SS
£ 280.40 excl. VAT
/ Each
£ 336.48 incl. VAT
  • Delivery usually within ( 6 ) days