References
Festo:VMPAL-ZAS-205
Rubix:391A8491
Manufacturer :561121
EAN:4052568056193
Documents
Product details : FESTO 561121 TIE ROD
tie rod VMPAL-ZAS-205 Corrosion resistance classification CRC=3, Ambient temperature=-5 - 50 °C, Max. tightening torque=1,7 Nm, Materials note=Conforms to RoHS
Tension anchor VMPAL-ZAS-205, Corrosion resistance class KBK=3, Ambient temperature=-5 - 50 °C, Max. tightening torque=1.7 Nm, Material note=RoHS compliant
Technical specifications
Attributes
| Type | tension anchor |
|---|
Show UNSPSC/ECL@SS
£ 12.76 excl. VAT
/ Each
£ 15.31 incl. VAT
- Delivery usually within ( 6 ) days
