FESTO 164968 COVER PLATE CPE14-PRSB


Blanking plate CPE14

References
festo:CPE14-PRSB
rubix:110A6665
manufacturer :164968
ean:4052568036973
CPE14-PRSB Blanking plate
brand logo
Technical specifications
TypeCPE cover plate
See all Specifications

Product details : FESTO 164968 COVER PLATE CPE14-PRSB


Blanking plate CPE14-PRSB For valves of Compact Performance (CP14) series. Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2, Product weight=15 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistics dimensions (L x W x H)102x25x15 mm
Logistic Weight15,5 g
TypeCPE cover plate
Show UNSPSC/ECL@SS
£ 13.35 excl. VAT
/ Each
£ 16.02 incl. VAT
  • Delivery usually within ( 8 ) days