FESTO 547436 MOUNTING PLATE VN-T3-BP


VN Fastener

References
festo:VN-T3-BP
rubix:124A3720
manufacturer :547436
ean:4052568051624
brand logo
brand logo
Technical specifications
TypeMounting plate

Product details : FESTO 547436 MOUNTING PLATE VN-T3-BP


Mounting plate VN-T3-BP For VN-... vacuum generator with width 14 mm. Corrosion resistance classification CRC=2, Product weight=4,8 g, Mounting type=with through hole, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information for plate=(* Steel, * Galvanised)

Technical specifications


Attributes
TypeMounting plate
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
  • Delivery usually within ( 2 ) days