References
SMC:ZK2A12K5CLA-08
Rubix:233A2146
Manufacturer :02093242
Documents
Product details : SMC ZK2A12K5CLA-08 VACUUM EJECTOR
Advanced vacuum unit (ejector/pump/manifold systems) with low noise and high efficiency options.
Energy saving digital vacuum switch: Intermittent energizing (supply/exhaust) only when vacuum decreases.
More efficient 2-stage ejector: Air consumption 30% reduced.
Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces.
All-in-one design with integrated components to make it compact and lightweight.
Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.
Energy saving digital vacuum switch: Intermittent energizing (supply/exhaust) only when vacuum decreases.
More efficient 2-stage ejector: Air consumption 30% reduced.
Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces.
All-in-one design with integrated components to make it compact and lightweight.
Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.
•Dual 2 port valve (Release valve/Supply valve).
•Efficient 2-stage ejector.
•Pressure sensor / switch variations with energy-saving function available.
Body type: A (Single Unit - Silencer Exhaust)
Nominal Nozzle Size: 12 (ø1.2)
Supply Valve / Release Valve: K (N.C. / N.C.)
Rated Voltage: 5 (24 VDC)
Pressure Sensor/Digital Pressure Switch for Vacuum Spec.: C (Digital Pressure Switch for Vacuum / 0 to -101 kPa / PNP 2 Outputs / Unit Selection Function)
Supply Valve/Release Valve/Digital Pressure Switch for Vacuum Connector Spec.: L [L-type Plug Connector - w/ Lead Wire with Connector - w/ Lead Wire with Connector for Pressure Switch/sensor]
Vacuum (V) Port: 08 [ø8 One-touch Fitting (Metric)]
Bracket: None
Individual Release Pressure Supply: None
Screwdriver Operation Type Long Lock Nut: None
Vacuum Break Flow Adjustment: None
Exhaust Interference Prevention Valve: None
•Efficient 2-stage ejector.
•Pressure sensor / switch variations with energy-saving function available.
Body type: A (Single Unit - Silencer Exhaust)
Nominal Nozzle Size: 12 (ø1.2)
Supply Valve / Release Valve: K (N.C. / N.C.)
Rated Voltage: 5 (24 VDC)
Pressure Sensor/Digital Pressure Switch for Vacuum Spec.: C (Digital Pressure Switch for Vacuum / 0 to -101 kPa / PNP 2 Outputs / Unit Selection Function)
Supply Valve/Release Valve/Digital Pressure Switch for Vacuum Connector Spec.: L [L-type Plug Connector - w/ Lead Wire with Connector - w/ Lead Wire with Connector for Pressure Switch/sensor]
Vacuum (V) Port: 08 [ø8 One-touch Fitting (Metric)]
Bracket: None
Individual Release Pressure Supply: None
Screwdriver Operation Type Long Lock Nut: None
Vacuum Break Flow Adjustment: None
Exhaust Interference Prevention Valve: None
Technical specifications
Attributes
| Type | vacuum ejector system |
|---|
Show UNSPSC/ECL@SS
£ 285.49 excl. VAT
/ Each
£ 342.59 incl. VAT
- Delivery usually within ( 4 ) days
