References
Festo:VN-T4-BP-NRH
Rubix:133A7868
Manufacturer :195279
EAN:4052568044534

Documents
Product details : FESTO 195279 MOUNTING PLATE VN-T4-BP-NRH
Mounting plate VN-T4-BP-NRH For VN-... vacuum generator with width 18 mm. Hat-rail Mounting. Corrosion resistance classification CRC=2, Ambient temperature=0 - 60 °C, Max. tightening torque=0,5 Nm, Product weight=4,5 g, Mounting type=(* with through hole, * with top-hat rail)
Technical specifications
Attributes
| Logistic Weight | 11,53 g |
|---|---|
| Type | mounting plate vn-t4-bp-nrh 195279 |
| Material | pom |
Show UNSPSC/ECL@SS
£ 2.37 excl. VAT
/ Each
£ 2.84 incl. VAT
- Delivery usually within ( 2 ) days