References
SMC:ZL112-DCL-Q
Rubix:2610667

Product details : SMC ZL112-DCL-Q MULTI-STAGE EJECTOR
The multi-stage ZL series is a high-efficiency vacuum generator, which operates at 150% efficiency (compared to about 40% for other units). For each scfm of compressed air it consumes, the ZL generates an incredible 1.587 scfm of suction flow. The ZL is available with a built-in vacuum switch with digital readout for design flexibility. Other features include built-in suction filter, exhaust silencer, and one-touch tube fittings. Its' compact design allows for mounting from three sides.
ZL, Multi-stage Ejector
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Type | venturi zl |
Show UNSPSC/ECL@SS
£ 336.22 excl. VAT
/ Each
£ 403.46 incl. VAT
- Delivery usually within ( 4 ) days