SMC ZK2H12K5NC1A-06 VACUUM EJECTOR


ZK2*A, Vacuum Unit, Ejector System for Manifold

References
smc:ZK2H12K5NC1A-06
rubix:394A0540
manufacturer :ZK2H12K5NC1A-06
brand logo
brand logo
Technical specifications
TypeZK2*A, Vacuum Unit, Ejector System for Manifold

Product details : SMC ZK2H12K5NC1A-06 VACUUM EJECTOR


Advanced vacuum unit (ejector/pump/manifold systems) with low noise and high efficiency options. Energy saving digital vacuum switch: Intermittent energising (supply/exhaust) only when vacuum decreases. More efficient 2-stage ejector: Air consumption 30% reduced. Dual 2 port valve (release valve/supply valve): Can hold vacuum even when the power goes out or is turned off. Prevents the sudden dropping of workpieces. All-in-one design with integrated components to make it compact and lightweight. Control and monitor up to 32 outputs via a wide variety of serial interface communication protocols EX260 Compatible protocols: IO-Link, DeviceNet, PROFIBUS DP, CC-Link, EtherNet/IP™, EtherCAT, PROFINET, Ethernet POWERLINK EX500 Compatible protocols: Getaway decentralised system EX600 Compatible protocols: DeviceNet, PROFIBUS DP, CC-Link, EtherNet/IP™, EtherCAT, PROFINET, wireless, compatible wireless base. Retrofitting of vacuum sensor and manifold rail mounting bracket allowed.

Strengths

Dual 2 port valve (Release valve/Supply valve). Efficient 2-stage ejector. Pressure sensor / switch variations with energy-saving function available.

Technical specifications


Attributes
TypeZK2*A, Vacuum Unit, Ejector System for Manifold
Show UNSPSC/ECL@SS
£ 179.32 excl. VAT
/ Each
£ 215.18 incl. VAT
  • Usually arrives within 14 working days