SMC VNA501A-F32A 2 PORT PROCESS VALVE
VNA (Air Operated), Process Valve for Air
See technical informationSee documentsReferences
SMC:VNA501A-F32A
Rubix:392A4543
Manufacturer :VNA501A-F32A
Documents
Product details : SMC VNA501A-F32A 2 PORT PROCESS VALVE
Model VNA process valve is for compressed air and air-hydro circuit control.
Strengths
Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
turbine oil, hydraulic fluid, argon, helium
Proof pressure: 1.5MPa
Operating pressure range: 0 to 1MPa
Effective area: 13 to 770mm 2
Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
DC 24V, others (option)
Ambient temperature: -5 to 60°C (no freezing)
Technical specifications
Attributes
| Type | vna (air operated), process valve for air |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 212.87 excl. VAT
/ Each
£ 255.44 incl. VAT
- Delivery usually within ( 8 ) days
