SMC VNA211B-F15A-5DZ-Q 2 PORT PROCESS VALVE
VNA (Solenoid), Process Valve for Air
See technical informationSee documentsReferences
SMC:VNA211B-F15A-5DZ-Q
Rubix:392A4588
Manufacturer :VNA211B-F15A-5DZ-Q
Documents
Product details : SMC VNA211B-F15A-5DZ-Q 2 PORT PROCESS VALVE
Model VNA process valve is for compressed air and air-hydro circuit control.
Strengths
Fluid:air; CO 2 ; nitrogen gas; freon 11, 113, 114;
turbine oil, hydraulic fluid, argon, helium
Proof pressure: 1.5MPa
Operating pressure range: 0 to 1MPa
Effective area: 13 to 770mm 2
Coil rated voltage: AC(50/60Hz) 100V, 200V, others (option);
DC 24V, others (option)
Ambient temperature: -5 to 50°C (no freezing)
Technical specifications
Attributes
| Type | vna (solenoid), process valve for air |
|---|---|
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 123.02 excl. VAT
/ Each
£ 147.62 incl. VAT
- Delivery usually within ( 25 ) days
