FESTO 560701 SOLENOID VALVE VOVG-L12-M52Q-AH-M5-1H2
VOVG Solenoid valve
See technical informationSee documentsReferences
Festo:VOVG-L12-M52Q-AH-M5-1H2
Rubix:109A3386
Manufacturer :560701
EAN:4052568207526

Documents
Product details : FESTO 560701 SOLENOID VALVE VOVG-L12-M52Q-AH-M5-1H2
Solenoid valve VOVG-L12-M52Q-AH-M5-1H2 Valve function=5/2 monostable, Type of actuation=electrical, Width=25 mm, Standard nominal flow rate=200 l/min, Operating pressure=2 - 8 bar
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Type | solenoid valve vovg |
| Number of Ports | 5 |
| Volume flow rate | 200 l/min |
Show UNSPSC/ECL@SS
£ 88.55 excl. VAT
/ Each
£ 106.26 incl. VAT
- Delivery usually within ( 6 ) days